Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series
122HSS1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series
Fitting, Stainless Steel, Hex
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 122H Series
Fitting, Stainless Steel, Hex
- Hex Nipple
- Male NPT Threads
- Brass or Stainless Steel Body
Specifications
Specifications
| Manufacturer Part Number |
3010795 |
| Manufacturer |
Ham-Let |
| Product Series |
122H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series |
| Description |
Fitting, Stainless Steel, Hex Nipple, |
| Material |
Stainless Steel 316 |
| Connection Type |
Hex NPT Nipple |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Male NPT |
| Thread Size |
1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
122HSS1/2OC
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series