122HSSM20X1.5SP
Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

122HSSM20X1.5SP

Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series

122HSSM20X1.5SP

Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series
Fitting, Stainless Steel, Hex
Item Number
122HSSM20X1.5SP
MFG Item Number
3012153
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 122H Series
Item #
122HSSM20X1.5SP
Fitting, Stainless Steel, Hex

122H Series Information

  • Hex Nipple
  • Male NPT Threads
  • Brass or Stainless Steel Body

Specifications

Specifications
Manufacturer Part Number 3012153
Manufacturer Ham-Let
Product Series 122H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 122H Series
Description Fitting, Stainless Steel, Hex Nipple,
Material Stainless Steel 316
Connection Type Hex NPT Nipple
Fitting Type Pipe Fitting
Thread Type Male NPT
Thread Size M20 x 1.5 "
Net Weight 0 lbs
Gross Weight 0 lbs