123-7000-153

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123-7000-153

Dwyer Instruments Sensors

123-7000-153

Dwyer Instruments Sensors
Liquid Level Control Chamber Style
MFG Item Number
123-7000-153
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
123-7000-153
Liquid Level Control Chamber Style

Series Information

Specifications

Specifications
Manufacturer Part Number 123-7000-153
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Sensors
Description Liquid Level Control Chamber Style Cast Iron SPDT Snap Switch
Number of Floats 1
Contacts SPDT
Switching Current 10 A
AC Voltage 115 VAC
Switching Voltage DC 115 VDC
Mounting Vertical
Connection Type Screw Terminals
Composition Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs