Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1230-12-D Dwyer Instruments Sensors, Well Type Manometer Red Gage Oil
MFG Item Number
1230-12-D
1230-12-D Dwyer Instruments Sensors, Well Type Manometer Red Gage Oil
MFG Item Number
1230-12-D
This item cannot be canceled or returned
Description
Well Type Manometer Red Gage Oil
Specifications
Specifications
| Manufacturer Part Number |
1230-12-D |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Well Type Manometer Red Gage Oil Range 0-12In WC |
| Sensor Style |
Flex Tube |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
1230-12-D
Dwyer Instruments Sensors