Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123049 Brady Signs & Signage, B302 POLY 7X5 STATE LAW PROHIBITS

MFG Item Number
123049

123049 Brady Signs & Signage, B302 POLY 7X5 STATE LAW PROHIBITS

MFG Item Number
123049
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123049
B302 POLY 7X5 STATE LAW PROHIBITS

Series Information

Specifications

Specifications
Manufacturer Part Number 123049
Manufacturer Brady
Family Series Brady Signs & Signage
Description State Law Prohibits Smoking Within 8' Of This Entrance Sign, 7 H x 5 W x 0.006 D, Polyester
Background Color White
Header No Smoking
Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 5 "
Net Weight 0.018 lbs
Gross Weight 0.018 lbs