Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123054 Brady Signs & Signage, B401 PLASTIC 10X7 STATE LAW PROHIBITS

MFG Item Number
123054

123054 Brady Signs & Signage, B401 PLASTIC 10X7 STATE LAW PROHIBITS

MFG Item Number
123054
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123054
B401 PLASTIC 10X7 STATE LAW PROHIBITS

Series Information

Specifications

Specifications
Manufacturer Part Number 123054
Manufacturer Brady
Family Series Brady Signs & Signage
Description State Law Prohibits Smoking Within 8' Of This Entrance Sign, 10 H x 7 W x 0.06 D, Polystyrene
Background Color White
Header No Smoking
Legend State Law Prohibits Smoking Within 8 Feet Of This Entrance
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs