Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123056 Brady Signs & Signage, B946 VINYL 7X5 SMOKING IS ALLOWED

MFG Item Number
123056

123056 Brady Signs & Signage, B946 VINYL 7X5 SMOKING IS ALLOWED

MFG Item Number
123056
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123056
B946 VINYL 7X5 SMOKING IS ALLOWED

Series Information

Specifications

Specifications
Manufacturer Part Number 123056
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Smoking Is Allowed In This Establishment Sign, 7 H x 5 W x 0.004 D, Vinyl
Background Color White
Header Warning
Legend Smoking Is Allowed In This Establishment
Material Vinyl
Material Description Pressure Sensitive
Language English
Height 7 "
Width 5 "
Net Weight 0.014 lbs
Gross Weight 0.014 lbs