Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123057 Brady Signs & Signage, B302 POLY 7X5 SMOKING IS ALLOWED

MFG Item Number
123057

123057 Brady Signs & Signage, B302 POLY 7X5 SMOKING IS ALLOWED

MFG Item Number
123057
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123057
B302 POLY 7X5 SMOKING IS ALLOWED

Series Information

Specifications

Specifications
Manufacturer Part Number 123057
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Smoking Is Allowed In This Establishment Sign, 7 H x 5 W x 0.006 D, Polyester
Background Color White
Header Warning
Legend Smoking Is Allowed In This Establishment
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 5 "
Net Weight 0.018 lbs
Gross Weight 0.018 lbs