Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123061 Brady Signs & Signage, B302 10X7 BLK,ORG/WHT SMOKING IS

MFG Item Number
123061

123061 Brady Signs & Signage, B302 10X7 BLK,ORG/WHT SMOKING IS

MFG Item Number
123061
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123061
B302 10X7 BLK,ORG/WHT SMOKING IS

Series Information

Specifications

Specifications
Manufacturer Part Number 123061
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Smoking Is Allowed In This Establishment Sign, 10 H x 7 W x 0.006 D, Polyester
Background Color White
Header Warning
Legend Smoking Is Allowed In This Establishment
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs