12310054
Werma Audible Signaling Devices, 123 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12310054

Werma Audible Signaling Devices, 123 Series

12310054

Werma Audible Signaling Devices, 123 Series
SIREN, CONTINUOUS ALTERNATING,
MFG Item Number
12310054
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 123 Series
Item #
12310054
SIREN, CONTINUOUS ALTERNATING,

123 Series Information

  • Loud Compact Siren
  • Metal Bracket
  • Alternating Tone Type

Specifications

Specifications
Manufacturer Part Number 12310054
Manufacturer Werma
Product Series 123
Family Series Werma Audible Signaling Devices, 123 Series
Description SIREN, CONTINUOUS ALTERNATING, 12VDC, 105dB, IP54, WALL MOUNT, 54mm DIA x 66mm D
Voltage 12 VDC
Nominal Voltage 12 VDC
Mounting Bracket
Operating Temperature -20-158 °F
Explosion Proof No
Approvals CE
Net Weight 0.1788 lbs
Gross Weight 0.2138 lbs