Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Temporary Lighting, Hazardous Series
123100LEDXPI-1
Ericson Temporary Lighting, Hazardous Series
STRINGLIGHT XPI - 100ft. 2600 11W LED
MFG Item Number
123100LEDXPI-1
This item cannot be canceled or returned
Description
Temporary Lighting, Hazardous Series
STRINGLIGHT XPI - 100ft. 2600 11W LED
Hazardous Series Information
- Can be used with LED, Incandescent or CFL Bulbs
- Tough Molded T Drop Bonds to SEOW Cord
- #12/3 SEOW Cord Standard
- Aluminum Anti Spark Guard
- Heavy Duty Thick Hang Tab
- Easy to Remove and Repair
- NEMA 4x Rated
- Tempered Glass
Specifications
Specifications
| Manufacturer Part Number |
123100LEDXPI-1 |
| Manufacturer |
Ericson |
| Product Series |
Hazardous |
| Family Series |
Ericson Temporary Lighting, Hazardous Series |
| Description |
STRINGLIGHT XPI - 100ft. 2600 11W LED w/1510PW6P/1610CW6P |
| Length |
100 ' |
| Number of Sockets |
10 |
| Max Wattage per Socket |
11 W |
| Lamp Type |
LED |
| Plug Configuration |
5-15P |
| Socket Configuration |
5-15C |
| Cable Type |
12/3 SEOW |
| Color |
Blue |
| NEMA Rating |
NEMA 4X |
| Net Weight |
85 lbs |
| Gross Weight |
80 lbs |
123100LEDXPI-1
Ericson Temporary Lighting, Hazardous Series