Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ericson Temporary Lighting
123100STWY-1L-LED
Ericson Temporary Lighting
STRINGLIGHT, E-LITE W/ 100FT 12/3
MFG Item Number
123100STWY-1L-LED
This item cannot be canceled or returned
Description
Temporary Lighting, Series
STRINGLIGHT, E-LITE W/ 100FT 12/3
Specifications
Specifications
| Manufacturer Part Number |
123100STWY-1L-LED |
| Manufacturer |
Ericson |
| Family Series |
Ericson Temporary Lighting |
| Description |
STRINGLIGHT, E-LITE W/ 100FT 12/3 YEL STW CABLE W/ 10 LIGHTS EVERY 10FT. PRI = NEMA 5-15P PLUG & SEC = |
| Voltage |
600 V |
| Length |
100 ' |
| Number of Sockets |
10 |
| Max Wattage per Socket |
150 W |
| Lamp Type |
LED |
| Plug Configuration |
NEMA 5-15 |
| Socket Configuration |
NEMA 5-15 |
| Guarded |
Yes |
| Cable Type |
12/3 STW |
| Color |
Yellow |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
123100STWY-1L-LED
Ericson Temporary Lighting