123100Y-1
Ericson Temporary Lighting, Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123100Y-1

Ericson Temporary Lighting, Industrial Grade Series

123100Y-1

Ericson Temporary Lighting, Industrial Grade Series
Stringlight W/1510Pw6P/1610Cw6P Navy
MFG Item Number
123100Y-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Industrial Grade Series
Item #
123100Y-1
Stringlight W/1510Pw6P/1610Cw6P Navy

Industrial Grade Series Information

  • Heavy Duty 3‑Wire Molded Stringlights
  • Standard Products come with 9 ft. Primary (Lead) and 1 ft. Secondary (Tail)
  • Available in Standard Yellow or Black

Specifications

Specifications
Manufacturer Part Number 123100Y-1
Manufacturer Ericson
Product Series Industrial Grade
Family Series Ericson Temporary Lighting, Industrial Grade Series
Description Stringlight W/1510Pw6P/1610Cw6P Navy
Voltage 120 V
Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Plug Configuration NEMA 5-15
Socket Configuration NEMA 5-15
Guarded No
Cable Type 12/3 SEOW
Color Yellow
Approvals CSA, cULus
Net Weight 24 lbs
Gross Weight 21.65 lbs