Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123341 Brady Lockout/Tagout, Nylon Padlock 1.5 KA WT 3PK
MFG Item Number
123341

123341 Brady Lockout/Tagout, Nylon Padlock 1.5 KA WT 3PK

MFG Item Number
123341
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
123341
Nylon Padlock 1.5 KA WT 3PK

Series Information

Specifications

Specifications
Manufacturer Part Number 123341
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description Standard Key Retaining Lockout Nylon Padlock 1.5 in Nylon Shackle KA White 3PK
Lockout-Tagout Safety Padlock
Color White
Net Weight 0 lbs
Gross Weight 0.035 lbs