Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 123346 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Lockout/Tagout |
| Description | Standard Key Retaining Lockout Nylon Padlock 1.5 in Nylon Shackle KA Orange 6PK |
| Lockout-Tagout | Safety Padlock |
| Color | Orange |
| Net Weight | 0 lbs |
| Gross Weight | 0.0741 lbs |