Obsolete
Series Information
| Manufacturer Part Number | 123457 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NO ADMITTANCE Employees Only Vendors Visitors Must Register At Main Office Sign, 7 H x 10 W x 0.06 D, Polystyrene |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | No Admittance |
| Legend | No Admittance Employees Only Vendors & Visitors Must Register At Main Office |
| Material | Polystyrene |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.16 lbs |