Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
12347020
Eaton's B-Line series Strut
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
12347020 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
B52SH-120SS6 |
| Channel Style |
Slotted |
| Material |
Stainless Steel |
| Length |
10 ' |
| Net Weight |
11.9 lbs |
| Gross Weight |
11.9 lbs |
12347020
Eaton's B-Line series Strut