Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123478 Brady Signs & Signage, B401 10X14 BLK/RED/WHT RESTRICTED AREA

MFG Item Number
123478

123478 Brady Signs & Signage, B401 10X14 BLK/RED/WHT RESTRICTED AREA

MFG Item Number
123478
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123478
B401 10X14 BLK/RED/WHT RESTRICTED AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 123478
Manufacturer Brady
Family Series Brady Signs & Signage
Description RESTRICTED AREA Authorized Personnel Only Proper Id Required Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Legend Restricted Area Authorized Personnel Only Proper Id Required
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs