Series Information
| Manufacturer Part Number | 123482 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | SECURITY NOTICE Entering This Facility Is Deemed Valid Consent To Screening Sign, 24 H x 36 W x 0.006 D, Polyester |
| Type | Security/Admittance Signs |
| Background Color | White |
| Header | Notice |
| Legend | Security Entering This Facility Is Deemed Valid Consent To Screening Or Inspection Failure To Conse |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 36 " |
| Width | 24 " |
| Net Weight | 0.398 lbs |
| Gross Weight | 0.398 lbs |