Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
123489 Brady Signs & Signage, B555 10X7 BLK/WHT WALKING OF DOGS
MFG Item Number
123489

123489 Brady Signs & Signage, B555 10X7 BLK/WHT WALKING OF DOGS

MFG Item Number
123489
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123489
B555 10X7 BLK/WHT WALKING OF DOGS

Series Information

Specifications

Specifications
Manufacturer Part Number 123489
Manufacturer Brady
Family Series Brady Signs & Signage
Description Walking Of Dogs Prohibited On This Property Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Legend Walking Of Dogs Prohibited On This Property
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs