Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123492

Brady Signs & Signage

123492

Brady Signs & Signage
B555 14X10 BLK/WHT WALKING OF DOGS
MFG Item Number
123492
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123492
B555 14X10 BLK/WHT WALKING OF DOGS

Series Information

Specifications

Specifications
Manufacturer Part Number 123492
Manufacturer Brady
Family Series Brady Signs & Signage
Description Walking Of Dogs Prohibited On This Property Sign, 14 H x 10 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Legend Walking Of Dogs Prohibited On This Property
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs