12351010005
Pfannenberg Heat Exchangers, PWS7102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12351010005 Pfannenberg Heat Exchangers, PWS7102 Series, Air/Water Heat Exchanger, 115 VAC,

MFG Item Number
12351010005

12351010005 Pfannenberg Heat Exchangers, PWS7102 Series, Air/Water Heat Exchanger, 115 VAC,

MFG Item Number
12351010005
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS7102 Series
Item #
12351010005
Air/Water Heat Exchanger, 115 VAC,

PWS7102 Series Information

  • NEMA Type 12/3R4/4X
  • Galvanized steel
  • 240 Volts AC
  • 0.69 Amps
  • 950 Watts

Specifications

Specifications
Manufacturer Part Number 12351010005
Manufacturer Pfannenberg
Product Series PWS7102
Family Series Pfannenberg Heat Exchangers, PWS7102 Series
Description Air/Water Heat Exchanger, 115 VAC, N12/3R/4, RAL7035 (Lt. Gray), 1000 W @W10/A35C, PWS 7102, Includes
Nominal Voltage 120 V
Current Rating 0.8 A
Power 950 W
Composition Galvanized Steel
Closed Loop Cooling Yes
Water Level Detector No
Below Ambient Cooling No
Low Airflow Detector No
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs