12352
Greenlee Knockouts, SCSS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12352

Greenlee Knockouts, SCSS Series

12352

Greenlee Knockouts, SCSS Series
DIE,RD 1-7/8 (POP)
MFG Item Number
12352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knockouts, SCSS Series
Item #
12352
DIE,RD 1-7/8 (POP)

SCSS Series Information

  • Self‑centering punch aligns itself on pilot hole
  • Excellent abrasion resistance for punching fiberglass
  • Heavy duty dies and stainless steel draws for longer life
  • No need to draw crosshairs or line up die alignment marks
  • Unique punch profile also spits slugs for easier slug removal
  • Capacities up to 10 gauge stainless steel (refer to individual capacity ratings)


Specifications

Specifications
Manufacturer Part Number 12352
Manufacturer Greenlee
Product Series SCSS
Family Series Greenlee Knockouts, SCSS Series
Description DIE,RD 1-7/8 (POP)
Hole Size 1.87 "
Capacity 10 AWG
Operator Type Self-Centering, Split Slug
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 0.05 lbs
Gross Weight 0.05 lbs