12353020001
Pfannenberg Heat Exchangers, PWS7152 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12353020001

Pfannenberg Heat Exchangers, PWS7152 Series

12353020001

Pfannenberg Heat Exchangers, PWS7152 Series
Air/Water Heat Exchanger, 230 VAC,
MFG Item Number
12353020001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS7152 Series
Item #
12353020001
Air/Water Heat Exchanger, 230 VAC,

PWS7152 Series Information

  • Easy to mount seal, no elaborate reworking of the mounting cut‑out
  • Integrated thermostat and solenoid valve for temperature control
  • 304 Stainless steel cover to match enclosures, with # 3 polish
  • Completely installable or mountable externally and internally
  • Integrated temperature monitoring with alarm contact
  • Maintenance‑free design
The PWS 7332 is compatible with existing popular PWS 7000 series units still in the field. Installation is service friendly requiring no elaborate reworking of the mounting cutout.

Specifications

Specifications
Manufacturer Part Number 12353020001
Manufacturer Pfannenberg
Product Series PWS7152
Family Series Pfannenberg Heat Exchangers, PWS7152 Series
Description Air/Water Heat Exchanger, 230 VAC, N12/3R/4, ANSI61 Gray, 3000 W @W10/A35C, PWS 7332, Includes
Nominal Voltage 240 V
Current Rating 1.7 A
Power 3,150 W
Composition Electrostatically Powder Coated
Closed Loop Cooling No
Water Level Detector No
Below Ambient Cooling No
Low Airflow Detector No
NEMA Rating NEMA 3R, NEMA 4
Approvals UKCA
Net Weight 0 lbs
Gross Weight 0 lbs