Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123534 Brady Signs & Signage, B302 10X7 BLK/RED/WHT WARNING SURVEIL

MFG Item Number
123534

123534 Brady Signs & Signage, B302 10X7 BLK/RED/WHT WARNING SURVEIL

MFG Item Number
123534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123534
B302 10X7 BLK/RED/WHT WARNING SURVEIL

Series Information

Specifications

Specifications
Manufacturer Part Number 123534
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING Surveillance Zone You Are Being Watched Sign, 10 H x 7 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Header Warning
Legend Surveillance Zone You Are Being Watched!
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs