Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123538 Brady Signs & Signage, B946 6 DIA BLK,GRN, RED/WHT

MFG Item Number
123538

123538 Brady Signs & Signage, B946 6 DIA BLK,GRN, RED/WHT

MFG Item Number
123538
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123538
B946 6 DIA BLK,GRN, RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 123538
Manufacturer Brady
Family Series Brady Signs & Signage
Description Do Not Exit/Enter Sign, 6 H x 6 W x 6 Dia x 0.004 D, Vinyl
Type Security/Admittance Signs
Background Color Red, White
Legend Do Not Exit/Enter
Material Vinyl
Language English
Height 6 "
Width 6 "
Net Weight 0.011 lbs
Gross Weight 0.011 lbs