Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123547 Brady Signs & Signage, B302 10X7 BLK/RED/WHT NO CONCEALED

MFG Item Number
123547

123547 Brady Signs & Signage, B302 10X7 BLK/RED/WHT NO CONCEALED

MFG Item Number
123547
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123547
B302 10X7 BLK/RED/WHT NO CONCEALED

Series Information

Specifications

Specifications
Manufacturer Part Number 123547
Manufacturer Brady
Family Series Brady Signs & Signage
Description No Concealed Weapons Allowed On This Property Sign, 10 H x 7 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Legend No Concealed Weapons Allowed On This Property
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs