12355
NBK Parts Miscellaneous, NBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12355 NBK Parts Miscellaneous, NBR Series, Centrifugal Blower 115 Volts 3200

MFG Item Number
12355

12355 NBK Parts Miscellaneous, NBR Series, Centrifugal Blower 115 Volts 3200

MFG Item Number
12355
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

NBR Series
Item #
12355
Centrifugal Blower 115 Volts 3200

NBR Series Information

NBR™ Brand Renewal Parts are Direct Substitutes for OEM Proprietary Components for AC Drives, DC Drives, Welders, Contactors, CNC, Induction Heating Controls and more

  • Guaranteed to be a Fit, Form and Functional Drop‑In Replacement.
  • Save up to 50% or more!
  • Thousands of Items Available

Name Brand Replacements™ are not products produced by the Original Equipment Manufacturer ("OEM").

Specifications

Specifications
Manufacturer NBK Parts
Family Series NBK Parts Miscellaneous, NBR Series
Product Series NBR
Manufacturer Part Number 12355
Description Centrifugal Blower 115 Volts 3200 Rpm Fasco A166
Net Weight 4.545 lbs
Gross Weight 4.545 lbs