Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123559 Brady Signs & Signage, B302 10X7 GRN/WHT DOG WASTE TRANSMITS

MFG Item Number
123559

123559 Brady Signs & Signage, B302 10X7 GRN/WHT DOG WASTE TRANSMITS

MFG Item Number
123559
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123559
B302 10X7 GRN/WHT DOG WASTE TRANSMITS

Series Information

Specifications

Specifications
Manufacturer Part Number 123559
Manufacturer Brady
Family Series Brady Signs & Signage
Description DOG WASTE Transmits Disease Contaminates Drinking Water Leash Curb And Clean Up After Your Dog Its The Law Sign, 10 H x 7 W, Polyester
Type Safety Signs
Background Color White
Legend Dog Waste Transmits Disease Contaminates Drinking Water Leas
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs