Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123577 Brady Signs & Signage, B302 7X10 BLK/BLU/WHT NOTICE DO NOT

MFG Item Number
123577

123577 Brady Signs & Signage, B302 7X10 BLK/BLU/WHT NOTICE DO NOT

MFG Item Number
123577
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123577
B302 7X10 BLK/BLU/WHT NOTICE DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 123577
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Do Not Enter Area Unless Wearing Proper Safety Equipment Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Notice
Legend Do Not Enter Area Unless Wearing Proper Safety Equipment
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs