12358020045

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358020045

Pfannenberg Heat Exchangers

12358020045

Pfannenberg Heat Exchangers
Air/water heat exchanger, RAL 7035
MFG Item Number
12358020045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, Series
Item #
12358020045
Air/water heat exchanger, RAL 7035

Series Information

  • Optimized Internal Design
  • Push to Connect Fittings
  • Washdown Roof Design
  • Long Airflow Path
This our smallest air/water heat exchanger. These units are ideal for harsh ambient conditions, requiring a cool liquid source and power. Available with either powder coated or stainless steel covers and 2 different capacities.

Specifications

Specifications
Manufacturer Part Number 12358020045
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Description Air/water heat exchanger, RAL 7035 650W, 230VAC, light grey
Nominal Voltage 240 V
Current Rating 0.15 A, 0.33 A
Power 650 W
Composition Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs