12358220045
Pfannenberg Heat Exchangers, PWS3102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358220045

Pfannenberg Heat Exchangers, PWS3102 Series

12358220045

Pfannenberg Heat Exchangers, PWS3102 Series
Air/water heat exchanger, RAL 7035
MFG Item Number
12358220045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS3102 Series
Item #
12358220045
Air/water heat exchanger, RAL 7035

PWS3102 Series Information

The PWS 3102 Advantage Series Air/Water Heat Exchangers offer over 3700 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Manufacturer Part Number 12358220045
Manufacturer Pfannenberg
Product Series PWS3102
Family Series Pfannenberg Heat Exchangers, PWS3102 Series
Description Air/water heat exchanger, RAL 7035 1100W, 230VAC, light grey
Nominal Voltage 240 V
Current Rating 0.29 A, 0.57 A
Power 2,100 W
Composition Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs