12358310048
Pfannenberg Heat Exchangers, PWS3202 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358310048

Pfannenberg Heat Exchangers, PWS3202 Series

12358310048

Pfannenberg Heat Exchangers, PWS3202 Series
Air/water heat exchanger
MFG Item Number
12358310048
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS3202 Series
Item #
12358310048
Air/water heat exchanger

PWS3202 Series Information

Specifications

Specifications
Manufacturer Part Number 12358310048
Manufacturer Pfannenberg
Product Series PWS3202
Family Series Pfannenberg Heat Exchangers, PWS3202 Series
Description Air/water heat exchanger 304 stainless steel 2000W, 115 VAC
Nominal Voltage 120 V
Current Rating 0.31 A, 0.69 A
Power 2,100 W
Composition Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs