12358410045

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358410045

Pfannenberg Heat Exchangers

12358410045

Pfannenberg Heat Exchangers
NEMA Type 12/3R/4 Air/Water Heat
MFG Item Number
12358410045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, Series
Item #
12358410045
NEMA Type 12/3R/4 Air/Water Heat

Series Information

Specifications

Specifications
Manufacturer Part Number 12358410045
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Description NEMA Type 12/3R/4 Air/Water Heat Exchanger, PWS 3302
Nominal Voltage 120 V
Current Rating 0.7 A
Power 3,600 W
Composition Electrostatically Powder Coated, Galvanized Steel
Closed Loop Cooling No
Water Level Detector No
Below Ambient Cooling No
Low Airflow Detector No
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, cURus, EAC
Net Weight 66 lbs
Gross Weight 66 lbs