12358420048

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358420048

Pfannenberg Heat Exchangers

12358420048

Pfannenberg Heat Exchangers
Air/water heat exchanger
MFG Item Number
12358420048
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, Series
Item #
12358420048
Air/water heat exchanger

Series Information

  • Intelligent Control of Water Flow
  • Optimized Internal Design
  • Push to Connect Fittings
  • Washdown Roof Design
  • Closed Loop Design
  • Lifting Handles
The PWS 3302 Advantage Series Air/Water Heat Exchangers offer over 12000 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Manufacturer Part Number 12358420048
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Description Air/water heat exchanger 304 stainless steel 3000W, 230VAC
Nominal Voltage 240 V
Current Rating 0.31 A, 0.7 A
Power 3,600 W
Composition Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs