12358510045
Pfannenberg Heat Exchangers, PWS3502 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358510045

Pfannenberg Heat Exchangers, PWS3502 Series

12358510045

Pfannenberg Heat Exchangers, PWS3502 Series
Air/water heat exchanger, RAL 0735
MFG Item Number
12358510045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, PWS3502 Series
Item #
12358510045
Air/water heat exchanger, RAL 0735

PWS3502 Series Information

  • Intelligent Control of Water Flow
  • Push to Connect Fittings
  • Washdown Roof Design
  • Closed Loop Design
  • Lifting Handles
The PWS 3502 Advantage Series Air/Water Heat Exchangers offer over 20000 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Manufacturer Part Number 12358510045
Manufacturer Pfannenberg
Product Series PWS3502
Family Series Pfannenberg Heat Exchangers, PWS3502 Series
Description Air/water heat exchanger, RAL 0735 6300W, 115VAC, light grey
Nominal Voltage 120 V
Current Rating 0.98 A, 1.89 A
Power 6,300 W
Composition Stainless Steel
NEMA Rating NEMA 12, NEMA 3R, NEMA 4
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs