12358620008

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

12358620008

Pfannenberg Heat Exchangers

12358620008

Pfannenberg Heat Exchangers
NEMA Type 4/4X Air/Water Heat
MFG Item Number
12358620008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Exchangers, Series
Item #
12358620008
NEMA Type 4/4X Air/Water Heat

Series Information

Specifications

Specifications
Manufacturer Part Number 12358620008
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Description NEMA Type 4/4X Air/Water Heat Exchanger, PWS 3152 SS
Nominal Voltage 240 V
Current Rating 0.29 A
Power 1,700 W
Composition Stainless Steel
Closed Loop Cooling Yes
Water Level Detector No
Below Ambient Cooling No
Low Airflow Detector No
NEMA Rating NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs