Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123599 Brady Signs & Signage, B555 10X7 BLK/BLU/WHT NOTICE THIS AREA

MFG Item Number
123599

123599 Brady Signs & Signage, B555 10X7 BLK/BLU/WHT NOTICE THIS AREA

MFG Item Number
123599
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123599
B555 10X7 BLK/BLU/WHT NOTICE THIS AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 123599
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 10 H x 7 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Notice
Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Material Aluminum
Language English
Height 10 "
Width 7 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs