Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123603 Brady Signs & Signage, B401 14X10 BLK/BLU/WHT NOTICE THIS

MFG Item Number
123603

123603 Brady Signs & Signage, B401 14X10 BLK/BLU/WHT NOTICE THIS

MFG Item Number
123603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123603
B401 14X10 BLK/BLU/WHT NOTICE THIS

Series Information

Specifications

Specifications
Manufacturer Part Number 123603
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE This Area Is Under 24 Hour TV Surveillance Trespassers Will Be Prosecuted Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Security/Admittance Signs
Background Color White
Header Notice
Legend This Area Is Under 24 Hour Tv Surveillance Trespassers Will Be Prosecuted
Material Polystyrene
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs