Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
123655 Euchner Miscellaneous, Bolt CTP-ACF-123655 w/ Escape
123655 Euchner Miscellaneous, Bolt CTP-ACF-123655 w/ Escape
This item cannot be canceled or returned
Description
Bolt CTP-ACF-123655 w/ Escape
Specifications
Specifications
| Manufacturer |
Euchner |
| Family Series |
Euchner Miscellaneous |
| Manufacturer Part Number |
123655 |
| Description |
Bolt CTP-ACF-123655 w/ Escape Release |
| Net Weight |
2.4 lbs |
| Gross Weight |
4.895 lbs |
123655
Euchner Miscellaneous