Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's B-Line series Strut
12369057
Eaton's B-Line series Strut
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
12369057 |
| Manufacturer |
Eaton's B-Line series |
| Family Series |
Eaton's B-Line series Strut |
| Description |
C22SH-120GLV |
| Channel Style |
Slotted |
| Material |
Steel |
| Length |
10 ' |
| Net Weight |
13.4 lbs |
| Gross Weight |
13.4 lbs |
12369057
Eaton's B-Line series Strut