Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123696 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER HIGH VOLT

MFG Item Number
123696

123696 Brady Signs & Signage, B401 7X10 BLK/RED/WHT DANGER HIGH VOLT

MFG Item Number
123696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123696
B401 7X10 BLK/RED/WHT DANGER HIGH VOLT

Series Information

Specifications

Specifications
Manufacturer Part Number 123696
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage Authorized Personnel Only Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage Authorized Personnel Only
Material Polystyrene
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs