Series Information
| Manufacturer Part Number | 123757 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Do Not Block Sign, 10 H x 7 W x 0.006 D, White on Red, Polyester |
| Type | Fire/Emergency Signs |
| Background Color | Red |
| Legend | Fire Extinguisher Do Not Block |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |