Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123758 Brady Signs & Signage, B555 14X10 BLK/WHT/RED FIRE

MFG Item Number
123758

123758 Brady Signs & Signage, B555 14X10 BLK/WHT/RED FIRE

MFG Item Number
123758
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123758
B555 14X10 BLK/WHT/RED FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 123758
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Do Not Block Sign, 14 H x 10 W x 0.035 D, White on Red, Aluminum
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher Do Not Block
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs