Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123760 Brady Signs & Signage, B302 14X10 BLK/WHT/RED FIRE

MFG Item Number
123760

123760 Brady Signs & Signage, B302 14X10 BLK/WHT/RED FIRE

MFG Item Number
123760
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123760
B302 14X10 BLK/WHT/RED FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 123760
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Do Not Block Sign, 14 H x 10 W x 0.006 D, White on Red, Polyester
Type Fire/Emergency Signs
Background Color Red
Legend Fire Extinguisher Do Not Block
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.065 lbs
Gross Weight 0.065 lbs