Series Information
| Manufacturer Part Number | 123762 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | USE FOR ALL FIRES A Ordinary Combustibles, B Flammable Liquids C Electrical Equipment Sign, 10 H x 7 W x 0.06 D, Black/Blue/Green/Red on White, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Use For All Fires A: Ordinary Combustibles Wood Paper Textiles Etc. B: Flammable Liquids Oils |
| Material | Polystyrene |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |