Series Information
| Manufacturer Part Number | 123769 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | FIRE EXTINGUISHER Area In Front Must Be Kept Clear For 36 Sign, 10 H x 7 W x 0.006 D, Black/Red on White, Polyester |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher Area In Front Must Be Kept Clear For 36 Inches |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |