Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123777 Brady Signs & Signage, B401 14X10 WHT/RED FIRE DEPARTMENT

MFG Item Number
123777

123777 Brady Signs & Signage, B401 14X10 WHT/RED FIRE DEPARTMENT

MFG Item Number
123777
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123777
B401 14X10 WHT/RED FIRE DEPARTMENT

Series Information

Specifications

Specifications
Manufacturer Part Number 123777
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Department Sprinkler Connection Sign, 14 H x 10 W x 0.06 D, Red/White, Polystyrene
Type Fire/Emergency Signs
Legend Fire Department Sprinkler Connection
Material Polystyrene
Language English
Height 10 "
Width 14 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs