Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123780 Brady Signs & Signage, B401 10X7 BLK/RED/WHT FIRE

MFG Item Number
123780

123780 Brady Signs & Signage, B401 10X7 BLK/RED/WHT FIRE

MFG Item Number
123780
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123780
B401 10X7 BLK/RED/WHT FIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 123780
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Extinguisher Keep Clear At All Times Sign, 10 H x 7 W x 0.06 D, Black/Red on White, Polystyrene
Type Fire/Emergency Signs
Background Color White
Legend Fire Extinguisher Keep Clear At All Times
Material Polystyrene
Language English
Height 7 "
Width 10 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs