Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

123791 Brady Signs & Signage, B555 10X7 GRN/BLK/WHT SEVERE WEATHER

MFG Item Number
123791

123791 Brady Signs & Signage, B555 10X7 GRN/BLK/WHT SEVERE WEATHER

MFG Item Number
123791
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
123791
B555 10X7 GRN/BLK/WHT SEVERE WEATHER

Series Information

Specifications

Specifications
Manufacturer Part Number 123791
Manufacturer Brady
Family Series Brady Signs & Signage
Description Severe Weather Shelter Area Sign, 10 H x 7 W x 0.035 D, Black/White on Green, Aluminum
Type Fire/Emergency Signs
Background Color Green
Legend Severe Weather Shelter Area
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs